References
Superseded Ref:873534
Mecaline:SPB4050E - 889486
Rubix:255A0713
Manufacturer :889486
EAN:3660338420399

Documents
Product details : MECALINE 889486 SPB4050 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4050 mm |
| Interior length | 3990 mm |
| Outer length | 4072 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Usually arrives within 14 working days
