References
Gates:SPB5600 SUPERHC
Rubix:101A8184
Manufacturer :933905600
EAN:5412571080865




Product details : GATES 933905600 SUPER HC V-BELT SPB5600
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 5600 mm |
| Interior length | 5540 mm |
| Outer length | 5622 mm |
| Thickness | 13 mm |
| Sheathed | no |
| Series | super hc single |
| Shape of teeth | notched |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 83.09 excl. VAT
/ Each
£ 99.71 incl. VAT
- Usually arrives within 14 working days
