Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ3350 WRAPPED WEDGE BELT 2.0
MECALINE SPZ3350 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ3350E - 889640
rubix:
243A4522
manufacturer :
889640
ean:
3660338421938
Technical specifications
Profile
SPZ
Pitch length
3350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ3350 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
3350
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.62
excl. VAT
/
Each
£
22.34
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGE BELT SPZ MCOG SPZ760MC
GATES SPZ750MN SUPERHC MN SPZ750 10X750 LP WRAPPED WEDGE V BELT
GATES 9627-62000 SPC2000 DELTA NARROW
OPTIBELT WEDGEBELTSPZENV SPZ 16627700
GATES WEDGEBELTSPAMCOG SPA1707MN SUPERHC MN
GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 16376002
MECALINE SPZ670 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 30326002
GATES 9625-62057 SPA2057 DELTA NARROW
SPA1030MC WEDGE BELT
MECALINE SPA2132 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ630 SUPERHC
MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
GATES SPB6340/5V2500 SUPERHC SPB6340ESHC SUPER HC VBELT