References
Gates:SPC5300 SUPERHC
Rubix:102A3789
Manufacturer :933505300
EAN:5412571079869




Product details : GATES 933505300 SUPER HC V-BELT SPC5300
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5300 mm |
| Interior length | 5217 mm |
| Outer length | 5330 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 114.18 excl. VAT
/ Each
£ 137.02 incl. VAT
- In stock: Next day delivery
