References
Superseded Ref:883461
Mecaline:SPZ1270E - 889565
Rubix:243A4457
Manufacturer :889565
EAN:3660338421181

Documents
Product details : MECALINE SPZ1270 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1270 mm |
| Interior length | 1233 mm |
| Outer length | 1283 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- In stock: Next day delivery
