References
Gates:SPZ1500/3V590 SUPERHC
Rubix:101A7865
Manufacturer :933101500
EAN:5412571076226




Product details : GATES 933101500 SUPER HC V-BELT SPZ1500/3V590
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1500 mm |
| Interior length | 1463 mm |
| Outer length | 1513 mm |
| Thickness | 8 mm |
| Sheathed | no |
| Series | super hc |
| Shape of teeth | moulded notches |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
- In stock: Next day delivery
