LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY L


Superior Waistcoat

References
leo workwear:W11-Y/NV-L
rubix:2576143
ean:5056082316466
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Class EN204711
See all Specifications

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY L


The Lynton waistcoat has alot of useful features and a number of storage solutions which make it perfect for a wide range of working environments. Deeper Arm Holes ID Pocket Mobile Phone Pocket 2x Front Bellowed Storage Pockets Double Pen Pocket With D Ring Available in 9 colour combinations upto 6XL. 100% Knitted Polyester

Strengths

•Deeper arm holes
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring

Technical specifications


Attributes
ColourYellow
SizeL
Class EN204711
Main materialPolyester
Secondary colourNavy
Material100% Knitted Polyester
Show UNSPSC/ECL@SS
£ 6.52 excl. VAT
/ Each
£ 7.82 incl. VAT
  • Usually arrives within 14 working days