Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 2XL
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 2XL
High Visibility jacket Mascot
References
mascot:
19001-449-17010-2XL
rubix:
379A0929
ean:
5711074816644
Technical specifications
Colour
Yellow
Size
2XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV YEL/DNAVY 2XL
Technical specifications
Attributes
Colour
Yellow
Size
2XL
Class EN20471
3
Main material
Polyester
Secondary colour
Navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.72
excl. VAT
/
Each
£
228.86
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST TX70YNRXXL LYON HI-VIS JACKET YELLOW/NAVY SIZE 2XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/D'NAVY 3XL
REGATTA TRW457 188 HV PRO DOVER JACKET ORANGE XS
PORTWEST S468YERXL RB305 HI-VIS 4-IN-1 JACKET SIZE XL
GISS 867629 G-VISION 3 JACKET 2 IN 1 HIGH VIZ SOFTSHELL YELLOWSZ M
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE S
LEO JL04/EX01 ROSEMOOR WOMENS JACKET W/ MEXPANDER ORANGE S/M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 3XL
MASCOT 15565 GRIMSBY WINTER GILET HV ORG/D'ANTH S
MASCOT 15903 MILDURA FLEECE JACKET HV YEL 2XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK YELLOW 2XS/S
MASCOT 08005 CALGARY SOFTSHELL JACKET HV YEL 2XL
REGATTA TRA218 207 HV PRO CLASSIC BOMBER JACKET YELLOW/NAVY 2XL