Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV S
MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV S
High Visibility jacket Mascot
References
mascot:
19153-315-22210 S
rubix:
378A7184
ean:
5711074787579
Technical specifications
Colour
orange
Size
s
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HV RD/DNV S
Technical specifications
Attributes
Colour
orange
Size
s
Main material
polyester
Secondary colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 19001 ACCELERATE SAFE OUTERSHELL JACKET HV ORG/DANTH XL
PORTWEST S766YNRXXL YELLOW/NAVY 5IN1 JACKET
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW L
LEO J05 DARTMOOR ECOVIZ 15K PERFORMANCE BOMBER JACKET YELLOW 4XL
MASCOT 20502 BLACKPOOL SOFTSHELL JACKET HV ORG M
ORN 4100R GANNET EARTHPRO GRS SOFTSHELL NAVY 3XL
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY 3XL
MASCOT 15903 MILDURA FLEECE JACKET HV YEL 3XL
PORTWEST S161YERXL HI-VIS LITE BOMBER JACKET YELLOW SIZE XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW 5XL
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV YEL/DANTH 3XL
MASCOT 08005 CALGARY SOFTSHELL JACKET HV ORG M
MASCOT 15502 BLACKPOOL SOFTSHELL JACKET HV RED/DANTH S
PORTWEST S161YERL HI-VIS LITE BOMBER JACKET YELLOW SIZE L
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE L