References
Leo Workwear:W11-R/Y-L
Rubix:80373407
EAN:5056082316664

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/RED L
The Lynton waistcoat has alot of useful features and a number of storage solutions which make it perfect for a wide range of working environments.
Deeper Arm Holes
ID Pocket
Mobile Phone Pocket
2x Front Bellowed Storage Pockets
Double Pen Pocket
With D Ring
Available in 9 colour combinations upto 6XL. 100% Knitted Polyester
Strengths
•Deeper arm holes
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring
•Scooped sides allowing pocket access
•2 front bellowed storage pockets
•Double pen pocket with d ring
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Secondary colour | yellow |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- Usually arrives within 14 working days
