MASCOT 00554 SOLDEN WINTER GILET HV ORG M

Winter gilet Sölden orange

See technical information
References
Mascot:00554-660-14-M
Rubix:385A1817
EAN:5707209190789
Winter bodywarmer Sölden 00554-660-14 / M
brand logo
brand logo
Technical specifications
Colourorange
Sizem
Class EN204711
See all Specifications

Product details : MASCOT 00554 SOLDEN WINTER GILET HV ORG M


Teflon® finish makes the product dirt resistant and ensures high visibility. Water-repellent. Pile lining. D-ring for keys or ID cards. Special design of the front pocket that allows easy access to the pocket content.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight880 g
Colourorange
Sizem
Class EN204711
Main materialpolyester
Secondary colourno secondary color
Breathableno
Material80% polyester/20% cotton
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (9)