FENNERDRIV REEL OF SUPERT SPZ SUPER-T-SPZX40X5MTR

SuperTLink Wedge Belt

See technical information
References
Fenner Industrial Motion:SUPER-T-SPZX40X5MTR
Rubix:163A9432
brand logo
Technical specifications
Profilewedge
Length5000 mm
Typespz
See all Specifications

Product details : FENNERDRIV REEL OF SUPERT SPZ SUPER-T-SPZX40X5MTR


SuperTLink Wedge Belt SPZ is engineered specifically to replace metric SP wedge belts of SPZ cross sections. The polyester/polyurethane composite SuperTLink SP Wedge belt offers problem solving alternatives to conventional rubber V-belts of metric SP wedge cross sections while giving you industry standard power ratings, longer belt life, and quick, easy installation.

Strengths

- Alternative to twist lock design, using metal studs
- Fast, easy installation
- High resistance to harsh operating conditions
- Reduced vibration and noise

Technical specifications


Attributes
Profilewedge
Length5000 mm
Typespz
Height10 mm
Show UNSPSC/ECL@SS
£ 341.04 excl. VAT
/ Each
£ 409.25 incl. VAT
  • Usually arrives within 14 working days