FESTO 544217 SIGNAL CONVERTER SVE4-US-R-HM8-2P-M8
SVE4 signal converter
See technical informationSee documentsReferences
Festo:SVE4-US-R-HM8-2P-M8
Rubix:114A8558
Manufacturer :544217
EAN:4052568183998
Documents
Product details : FESTO 544217 SIGNAL CONVERTER SVE4-US-R-HM8-2P-M8
signal converter SVE4-US-R-HM8-2P-M8 Converts the analogue output signal of a sensor into switching points Authorisation=(* RCM Mark, * c UL us - Listed (OL)), UL ambient temperature=-20 - 60 °C, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Signal range=0 - 10 V +/-0,3 V
Technical specifications
Attributes
| Type | signal converter |
|---|
Show UNSPSC/ECL@SS
£ 236.99 excl. VAT
/ Each
£ 284.39 incl. VAT
- Delivery date on request
Contact a branch