MASCOT 00784 CARIBIEN SWEATSHIRT BLACK S


Sweatshirt Caribien Black

References
mascot:00784-280-09-S
rubix:379A7336
ean:5708628289122
Sweatshirt Caribien 00784-280-09 / S
brand logo
Technical specifications
Colourblack
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT BLACK S


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight480 g
Colourblack
Sizes
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days