Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 3XL
MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 3XL
Sweatshirt Caribien dark navy
References
mascot:
00784-280-010-3XL
rubix:
379A7290
ean:
5707209807083
Technical specifications
Colour
navy
Size
3xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 3XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
570
g
Colour
navy
Size
3xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18484 ACCELERATE SWEATSHIRT W/ZIPPER DANTH/BLACK 2XL
HELLYHAN 79197_990-3XL CHELSEA EVO ZIP HOODIE BLACK 3XL
MASCOT 50610 MAGDEBURG POLO SWEATSHIRT DANTH/BLACK 2XL
MASCOT 20384 CROSSOVER SWEATSHIRT WHITE XL
ORN 1250 KITE SWEATSHIRT PINK XL
HELLYHAN 79197_930-4XL CHELSEA EVO ZIP HOODIE GREY MELANGE 4XL
MASCOT 00785 TRINIDAD POLO SWEATSHIRT DANTH 2XL
MASCOT 51580 CARVIN SWEATSHIRT WHITE S
REGATTA TRF686 6D0 PRO CREW NECK SWEATSHIRT DARK GREEN XL
MASCOT 22503 CUSTOMIZED FLEECE JUMPER W/ZIP FOREST GREEN 2XL
MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER DANTH/BLACK XS
MASCOT 00784 CARIBIEN SWEATSHIRT BLACK XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT RED XL
MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK M
ORN 1250 KITE SWEATSHIRT YELLOW 5XL