MASCOT 00785 TRINIDAD POLO SWEATSHIRT DANTH 2XL


Polo Sweatshirt Trinidad dark anthracite

References
mascot:00785-280-18-2XL
rubix:379A3416
ean:5707209969545
Polosweatshirt Trinidad 00785-280-18 / 2XL
brand logo
Technical specifications
Colourgrey
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT DANTH 2XL


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight640 g
Colourgrey
Size2xl
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days