Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 4XL
MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 4XL
Sweatshirt Caribien dark navy
References
mascot:
00784-280-010-4XL
rubix:
379A7291
ean:
5707209807106
Technical specifications
Colour
navy
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY 4XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
650
g
Colour
navy
Size
4xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1250 KITE SWEATSHIRT PURPLE 3XL
MASCOT 18394 ACCELERATE LADIES SWEATSHIRT TRAFFIC RED/BLACK L
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT NAVY M
REGATTA TRF684 42D PRO OVERHEAD HOODIE CLASSIC RED XS
ORN 1260 BUZZARD V-NECK SWEATSHIRT NAVY 4XL
MASCOT 50204 TUCSON SWEATSHIRT BLACK S
HELLYHAN 79264_930-2XL LOGO HOODIE LIGHT GREY MELANGE 2XL
MASCOT 20384 CROSSOVER SWEATSHIRT STONE GREY 6XL
MASCOT 20284 CROSSOVER SWEATSHIRT DNAVY L
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE 3XL
HELLYHAN 79197_930-3XL CHELSEA EVO ZIP HOODIE GREY MELANGE 3XL
ORN 1285 CRANE FUR-LINED HOODIE NAVY L
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK XS
MASCOT 20384 CROSSOVER SWEATSHIRT D'NAVY 4XL
ORN 1250 KITE SWEATSHIRT BLACK S