MASCOT 00784 CARIBIEN SWEATSHIRT GREEN XS


Sweatshirt Caribien green

References
mascot:00784-280-03-XS
rubix:379A7313
ean:5707209773357
Sweatshirt Caribien 00784-280-03 / XS
brand logo
Technical specifications
Colourgreen
Sizexs
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT GREEN XS


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight440 g
Colourgreen
Sizexs
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days