MASCOT 00784 CARIBIEN SWEATSHIRT NAVY XL


Sweatshirt Caribien navy

References
mascot:00784-280-01-XL
rubix:80100702
ean:5708628288958
Sweatshirt Caribien 00784-280-01 / XL
brand logo
Technical specifications
Colournavy
Sizexl
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT NAVY XL


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight540 g
Colournavy
Sizexl
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days