Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
HELLYHAN 79264_930-3XL LOGO HOODIE LIGHT GREY MELANGE 3XL
HELLYHAN 79264_930-3XL LOGO HOODIE LIGHT GREY MELANGE 3XL
HHWW GRAPHIC HOODIE LIGHT BLUE
References
helly hansen:
79264-930-3XL
rubix:
367A5319
ean:
7040057882283
Technical specifications
Colour
grey
Size
3xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79264_930-3XL LOGO HOODIE LIGHT GREY MELANGE 3XL
Adjustable hood with drawcord. Front hand warmer pocket. Rib-knit at bottom sleeve and hem
Technical specifications
Attributes
Colour
grey
Size
3xl
Main material
cotton
Material
80% cotton, 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.25
excl. VAT
/
Each
£
53.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
HELLYHAN 79263_990-S LOGO SWEATSHIRT BLACK S
HELLYHAN 79263_930-2XL LOGO SWEATSHIRT LIGHT GREY MELANGE 2XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT BLACK 2XL
MASCOT 00784 CARIBIEN SWEATSHIRT ROYAL 4XL
HELLYHAN 79263_590-2XL LOGO SWEATSHIRT NAVY MELANGE 2XL
HELLYHAN 79264_991-XS LOGO HOODIE BLACK MELANGE XS
ORN 1260 BUZZARD V-NECK SWEATSHIRT NAVY XL
MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH 4XL
MASCOT 00785 TRINIDAD POLO SWEATSHIRT WHITE L
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK ROYAL XS
MASCOT 00784 CARIBIEN SWEATSHIRT WHITE 3XL
MASCOT 51580 CARVIN SWEATSHIRT GREY FLK 3XL
MASCOT 51589 REVEL HOODIE BLACK 2XL
ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE L
HELLYHAN 79217_220-XS WOMENS MANCHESTER ZIP HOODIE ALERT RED XS