Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 4XL
MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 4XL
Sweatshirt Caribien postman blue
References
mascot:
00784-280-08-4XL
rubix:
379A7324
ean:
5708628325158
Technical specifications
Colour
grey
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT GREY FLK 4XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
650
g
Colour
grey
Size
4xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 51580 CARVIN SWEATSHIRT D'ANTH 4XL
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK M
REGATTA TRF685 42D PRO 1/4 ZIP SWEATSHIRT CLASSIC RED M
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 5XL
MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH M
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DNAVY S
MASCOT 00784 CARIBIEN SWEATSHIRT GREEN L
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK BLACK 2XL
REGATTA TRF685 800 PRO 1/4 ZIP SWEATSHIRT BLACK 2XL
MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK M
ORN 1260 BUZZARD V-NECK SWEATSHIRT BLACK XL
MASCOT 00784 CARIBIEN SWEATSHIRT RED XL
MASCOT 20384 CROSSOVER SWEATSHIRT STONE GREY L
ORN 1290 SILVERSWIFT SWEATSHIRT BLACK RED M
ORN 1280 OWL HOODIE BLACK L