MASCOT 00784 CARIBIEN SWEATSHIRT WHITE 2XL


Sweatshirt Caribien white

References
mascot:00784-280-06-2XL
rubix:379A7314
ean:5708628289115
Sweatshirt Caribien 00784-280-06 / 2XL
brand logo
Technical specifications
Colourwhite
Size2xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT WHITE 2XL


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight580 g
Colourwhite
Size2xl
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Usually arrives within 14 working days