MASCOT 50120 HORGEN SWEATSHIRT D'NAVY 2XL


Sweatshirt Horgen dark navy

References
mascot:50120-928-010-2XL
rubix:210A7418
ean:5711074190164
Sweatshirt Horgen 50120-928-010 / 2XL
brand logo
Technical specifications
Colournavy
Size2xl
Main materialmodacrylic
See all Specifications

Product details : MASCOT 50120 HORGEN SWEATSHIRT D'NAVY 2XL


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Long life, with flame retardant thread used in seams. Rib at neck, waist and arms. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight680 g
Colournavy
Size2xl
Main materialmodacrylic
ATEXno
Material60% modacrylic/38% cotton/2% carbon fibre
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
  • Usually arrives within 14 working days