MASCOT 50120 HORGEN SWEATSHIRT D'NAVY XL


Sweatshirt Horgen dark navy

References
mascot:50120-928-010-XL
rubix:235A2989
ean:5711074190287
Sweatshirt Horgen 50120-928-010 / XL
brand logo
Technical specifications
Colournavy
Sizexl
Main materialmodacrylic
See all Specifications

Product details : MASCOT 50120 HORGEN SWEATSHIRT D'NAVY XL


Great protection with anti-static and flame-retardant properties. Modern narrow and close ft with great freedom of movement. Long life, with flame retardant thread used in seams. Rib at neck, waist and arms. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight620 g
Colournavy
Sizexl
Main materialmodacrylic
ATEXno
Material60% modacrylic/38% cotton/2% carbon fibre
Show UNSPSC/ECL@SS
£ 86.08 excl. VAT
/ Each
£ 103.30 incl. VAT
  • Usually arrives within 14 working days