References
Mascot:50106-854-14-S
Rubix:379A7807
EAN:5707209641809

Product details : MASCOT 50106 MELITA SWEATSHIRT HV ORG S
Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Slits at the sides. Slightly extended jacket back. No rib at the waist makes it suitable to wear over an boiler suit.
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Colour | orange |
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 50% polyester/50% cotton |
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
- Usually arrives within 14 working days
