MASCOT 50138 CORBY HOODIE W/ZIPPER HV ORG/DNAVY S


Sweatshirt Met Ritssluiting Corby orange/dark navy

References
mascot:50138-932-14010-S
rubix:378A9016
ean:5711074318612
Hooded sweatshirt Corby 50138-932-14010 / S
brand logo
brand logo
Technical specifications
ColourOrange
SizeS
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 50138 CORBY HOODIE W/ZIPPER HV ORG/DNAVY S


Modern narrow and close ft with great freedom of movement. Front pockets with zippers for safe storage. Heavy-duty zip-pulls on all zippers that are easy to grab, even when wearing gloves. Ribbed waist and cuffs. Front zipper hidden behind fabric prevents ingress of dirt and dust. Extra freedom of movement with elastic reflectors.
brand logo

Technical specifications


Attributes
Logistic Weight680 g
ColourOrange
SizeS
Main materialCotton/Polyester
Class EN204713
Secondary colourNavy
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
  • Usually arrives within 14 working days