MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV ORG M

Zipped sweatshirt Maringa orange

See technical information

References

Mascot:50115-950-14-M
Rubix:379A8168
EAN:5711074178582
Sweatshirt with zipper Maringa 50115-950-14 / M
brand logo

Technical specifications

Colourorange
Sizem
Main materialpolyester
See all Specifications

Product details : MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV ORG M


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight660 g
Colourorange
Sizem
Main materialpolyester
Secondary colourno secondary color
Class EN204713
Material100% polyester
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
  • Usually arrives within 14 working days

Size