MASCOT 50204 TUCSON SWEATSHIRT BLACK 3XL


Sweatshirt Tucson Black

References
mascot:50204-830-09-3XL
rubix:379A7600
ean:5707209830128
Sweatshirt Tucson 50204-830-09 / 3XL
brand logo
Technical specifications
Colourblack
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50204 TUCSON SWEATSHIRT BLACK 3XL


Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight700 g
Colourblack
Size3xl
Main materialcotton
Grammage340 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 45.18 excl. VAT
/ Each
£ 54.22 incl. VAT
  • Usually arrives within 14 working days