LEO PL08 POLLYFIELD ECOVIZ PERF+ WOMENS SLEEVED POLO YELLOW 6XL
LEO PL08 POLLYFIELD COOLVIZ ULTRA LADIES L/S POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:PL08-YEL-6XL
Rubix:239A6809
EAN:5056082318750

Product details : LEO PL08 POLLYFIELD ECOVIZ PERF+ WOMENS SLEEVED POLO YELLOW 6XL
Leo pl08 pollyfield ecoviz perf+ womens sleeved polo yellow 6xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 6xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 29.34 excl. VAT
/ Each
£ 35.21 incl. VAT
- Delivery usually within ( 2 ) days
Size
6xl
