MASCOT 20384 CROSSOVER SWEATSHIRT DEEP BLACK XS


Sweatshirt

References
mascot:20384-788-09-XS
rubix:215A9275
ean:5711074771516
brand logo
brand logo
Technical specifications
Colourblack
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 20384 CROSSOVER SWEATSHIRT DEEP BLACK XS


Strengths

•The organic cotton is grown without the use of pesticides or chemicals
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall
Extra padding over the seam at the neck so the seam does not cause irritation

Technical specifications


Attributes
Colourblack
Sizexs
Main materialcotton
Grammage310 g/m²
Material60% organic cotton/40% recycled polyester
Show UNSPSC/ECL@SS
£ 31.63 excl. VAT
/ Each
£ 37.96 incl. VAT
  • Usually arrives within 14 working days