CABLOFIL OH100PG 100MM WIDE OVERHEAD HANGER (H)201 MM X (W)100 MM
Swifts
See technical informationSee documentsReferences
Cablofil®:OH100PG
Rubix:234A7002

Documents
Product details : CABLOFIL OH100PG 100MM WIDE OVERHEAD HANGER (H)201 MM X (W)100 MM
100MM Wide Overhead Hanger (H)201 mm x (W)100 mm
Technical specifications
Attributes
| Type | cable tray support |
|---|---|
| Model | oh |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- Delivery usually within ( 3 ) days
