REMORA ELECTRICAL NO.20 PVC/SWA CLEAT MAX CABLE SIZE 50.8MM (L)80 MM X
Cleat
See technical informationSee documentsReferences
Remora Electrical:NO.20
Rubix:234A6034


Technical specifications
| Type | remora electrical no.20 pvc/swa cleat max cable size 50.8mm (l)80 mm x |
|---|
Documents
Product details : REMORA ELECTRICAL NO.20 PVC/SWA CLEAT MAX CABLE SIZE 50.8MM (L)80 MM X
PVC/SWA Cleat Max Cable Size 50.8mm (L)80 mm x (H)26 mm x (W)57 mm
Technical specifications
Attributes
| Type | remora electrical no.20 pvc/swa cleat max cable size 50.8mm (l)80 mm x |
|---|---|
| Material | low density polyethylene |
Show UNSPSC/ECL@SS
£ 2.75 excl. VAT
/ Each
£ 3.30 incl. VAT
- Delivery usually within ( 3 ) days