ENGEX ACCESSORIES 635006 CTS16 CRIMP-PAK COPPER TUBE SPLICES (L)30 MM
Copper Tube Terminals
See technical informationSee documentsReferences
Engex:635006
Rubix:234A5478

Documents
Product details : ENGEX ACCESSORIES 635006 CTS16 CRIMP-PAK COPPER TUBE SPLICES (L)30 MM
CTS16 Crimp-Pak Copper Tube Splices (L)30 mm
Technical specifications
Attributes
| Type | tube splice |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 0.54 excl. VAT
/ Each
£ 0.65 incl. VAT
- Delivery usually within ( 3 ) days
