Cablofil®
Filter Options
Categories
accessory for cable (68)
1Brand
cablofil®
(68)
68 Product(s) with 68 variant(s):
CABLOFIL MGR66 150150 TRUNKING 3M (L)3 M X (H)150 MM X (W)150 MM 3M
- cablofil®:MGR66
- rubix:234A7013
- Delivery usually within ( 3 ) days
- Type:lid and coupler
£ 142.33 excl. VAT
/ Each
CABLOFIL CM558051 CE40EZ SQ HOLD DOWN CLAMP X25 (L)60 MM X (W)50 MM PA
- cablofil®:CM558051
- rubix:234A6967
- Delivery usually within ( 3 ) days
- Type:hold down clamp
£ 18.23 excl. VAT
/ Each
CABLOFIL SSL50PG 3M CABLE TRAY 50MM WIDE (L)3 M X (W)50 MM X (D)12 MM
- cablofil®:SSL50PG
- rubix:234A6975
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 12.36 excl. VAT
/ Each
CABLOFIL STB100PG 100MM TRAY SUPPORT BRACKET (W)100 MM
- cablofil®:STB100PG
- rubix:234A6976
- Delivery usually within ( 3 ) days
- Type:cable tray support
£ 5.35 excl. VAT
/ Each
CABLOFIL STB150PG 150MM TRAY SUPPORT BRACKET (W)150 MM
- cablofil®:STB150PG
- rubix:234A6977
- Delivery usually within ( 3 ) days
- Type:cable tray support
£ 8.11 excl. VAT
/ Each
CABLOFIL MRFL75PG 3M CABLE TRAY 75MM WIDE (L)3 M X (W)75 MM X (D)25 MM
- cablofil®:MRFL75PG
- rubix:234A6983
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 18.39 excl. VAT
/ Each
CABLOFIL MRFL100PG 3M CABLE TRAY 100MM WIDE (L)3 M X (W)100 MM X (D)25
- cablofil®:MRFL100PG
- rubix:234A6979
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 19.94 excl. VAT
/ Each
CABLOFIL MRFL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)25
- cablofil®:MRFL150PG
- rubix:234A6980
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 25.35 excl. VAT
/ Each
CABLOFIL MRFAR100PG 100MM ADJUSTABLE RISER (L)554 MM X (W)100 MM X (D)
- cablofil®:MRFAR100PG
- rubix:234A6988
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 26.58 excl. VAT
/ Each
CABLOFIL SSL150PG 3M CABLE TRAY 150MM WIDE (L)3 M X (W)150 MM X (D)12
- cablofil®:SSL150PG
- rubix:234A6974
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 27.11 excl. VAT
/ Each
CABLOFIL MGR22 5050 TRUNKING 3M (L)3 M X (H)50 MM X (W)50 MM 3M
- cablofil®:MGR22
- rubix:234A7010
- Delivery usually within ( 3 ) days
- Type:lid and coupler
£ 36.42 excl. VAT
/ Each
CABLOFIL MRFB100PG 100MM 90 FLAT BEND (W)100 MM X (D)25 MM
- cablofil®:MRFB100PG
- rubix:234A6992
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 56.20 excl. VAT
/ Each
CABLOFIL MRFAB100PG 100MM ADJUSTABLE BEND (W)100 MM X (D)25 MM
- cablofil®:MRFAB100PG
- rubix:234A6984
- Delivery usually within ( 3 ) days
- Type:cable tray
£ 60.50 excl. VAT
/ Each
CABLOFIL MGIP66BGL 150150 IP GUSSET I/S LID BEND (L)205 MM X (H)150 MM
- cablofil®:MGIP66BGL
- rubix:234A7033
- Delivery usually within ( 3 ) days
- Type:inside lid
£ 62.08 excl. VAT
/ Each
CABLOFIL MGIP66E 150150 IP ENDCAP (H)150 MM X (W)150 MM
- cablofil®:MGIP66E
- rubix:234A7034
- Delivery usually within ( 3 ) days
- Type:end cap
CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MM
- cablofil®:MGIP44F
- rubix:234A7030
- Delivery usually within ( 3 ) days
- Type:flange
CABLOFIL MGIP22BGL 5050 IP GUSSET I/S LID BEND (L)105 MM X (H)50 MM X
- cablofil®:MGIP22BGL
- rubix:234A7016
- Delivery usually within ( 3 ) days
- Type:inside lid
CABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OF
- cablofil®:LT2FS
- rubix:234A7007
- Delivery usually within ( 3 ) days
- Type:suspension unit
CABLOFIL MRFAB150PG 150MM ADJUSTABLE BEND (W)150 MM X (D)25 MM
- cablofil®:MRFAB150PG
- rubix:234A6985
- Delivery usually within ( 3 ) days
- Type:cable tray
CABLOFIL CM082091 FCFA54/200EZ FASCLIC AUTO 3M (L)3 M X (W)200 MM X (D
- cablofil®:CM082091
- rubix:234A6971
- Delivery usually within ( 3 ) days
- Type:cable tray
CABLOFIL CM082081 FCFA54/150EZ FASCLIC AUTO 3M (L)3 M X (W)150 MM X (D
- cablofil®:CM082081
- rubix:234A6970
- Delivery usually within ( 3 ) days
- Type:cable tray
CABLOFIL CM082061 FCFA54/50EZ FASCLIC AUTO 3M (L)3 M X (W)50 MM X (D)5
- cablofil®:CM082061
- rubix:234A6968
- Delivery usually within ( 3 ) days
- Type:cable tray
CABLOFIL MGIP44CGL 100100 IP GUSSET O/S LID BEND (L)205 MM X (H)100 MM
- cablofil®:MGIP44CGL
- rubix:234A7028
- Delivery usually within ( 3 ) days
- Type:outside lid
CABLOFIL MGIP44AGT 100100 IP GUSSET TOP LID TEE (L)207 MM X (H)100 MM
- cablofil®:MGIP44AGT
- rubix:234A7026
- Delivery usually within ( 3 ) days
- Type:top lid tee
24 items of 68
























