References
Festo:VZA-3-1/4
Rubix:107A0822
Manufacturer :3434
EAN:4052568110307

Documents
Product details : FESTO 3434 TIME DELAY VALVE VZA-3-1/4
Time delay valve VZA-3-1/4 Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 520 g |
|---|---|
| Type | vza time delay valve |
| Type of coupling | g1/8, g1/4 |
Show UNSPSC/ECL@SS
£ 1,107.69 excl. VAT
/ Each
£ 1,329.23 incl. VAT
- Delivery usually within ( 6 ) days