SMC D-M9NWL AUTO SWITCH


Switch Series D-M9#W(V)

References
smc:D-M9NWL
rubix:120A0035
M9NW/M9PW/M9BW, 2 Colour Indication Style Solid State Switch, Direct Mounting, Grommet, In-line
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-M
See all Specifications

Product details : SMC D-M9NWL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.

Model: M9NW (3-wire, NPN)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x5x4 mm
Logistic Weight30 g
TypeAuto Switch
ExecutionD-M
Show UNSPSC/ECL@SS
£ 37.58 excl. VAT
/ Each
£ 45.10 incl. VAT
  • Delivery usually within ( 4 ) days