SMC D-P4DWSC PRE-WIRED CONNECTOR


Switch Series D-

References
smc:D-P4DWSC
rubix:2607550
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-P4D
Min. tension24 V
See all Specifications

Product details : SMC D-P4DWSC PRE-WIRED CONNECTOR


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: 24V DC Relay/PLC.
•Load current: 6 to 40mA.
•Applicable Actuator Series: MDB, CDA2, CDQ2, CDQM, MDU, MGP, MGT, CDL1, MDNB, CDNA, CDLQ, MDLU, MLGP, CDQ2Y, CDA2Y, CDQ2X, RZQ, MK, MK2, MK2T, CKQ, CLKQ, CKG1, CLK2G.

Lead Wire Length: SC (0.3m Cord Length, M12-4 Pin Connector, 3 & 4 Out)

Technical specifications


Attributes
Logistic Weight36 g
TypeAuto Switch
ExecutionD-P4D
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 87.94 excl. VAT
/ Each
£ 105.53 incl. VAT
  • Delivery usually within ( 4 ) days