FESTO 2393548 POSITION SENSOR SRBS-Q12-25-E270-EP-1-S&


SRBS position sensor

References
festo:SRBS-Q12-25-E270-EP-1-S-M8
rubix:252A6623
manufacturer :2393548
ean:4052568264918
brand logo
brand logo
Technical specifications
Typeposition sensor
Executionround design
Min. tension10Ā V
See all Specifications

Product details : FESTO 2393548 POSITION SENSOR SRBS-Q12-25-E270-EP-1-S&


Position sensor SRBS-Q12-25-E270-EP-1-S-M8 is used to detect the rotation of the shaft for quarter turn actuators, sensing is magnetic and contactless. Design=Round, Based on the standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Special characteristics=Oil resistant

Technical specifications


Attributes
Typeposition sensor
Executionround design
Min. tension10Ā V
Max. tension30Ā V
Show UNSPSC/ECL@SS
Ā£ 103.03 excl. VAT
/ Each
Ā£ 123.64 incl. VAT
  • Delivery usually within ( 2 ) days