SMC D-M9PMDPC PRE-WIRED CONNECTOR


Switch Series D-M9

References
smc:D-M9PMDPC
rubix:120A0923
brand logo
brand logo
Technical specifications
TypeSolid State Auto Switch
Min. tension4.5 V
Max. tension28 V
See all Specifications

Product details : SMC D-M9PMDPC PRE-WIRED CONNECTOR


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
•Eliminates harnessing work by cable with connector specifications
•Adopts global standardized connector (IEC947-5-2)
•IP67 construction

Rail Mount: None
Band Mount: None
Tie-rod Mount: None
Direct Mount: M9P--Solid State , Gen. Purpose, 3 Wire PNP, LED, Grommet, In-line
Rotary Actuator Mount: None
Lead Wire: M (1.0m)
Connector Type: DPC (M12-4 Pin)

Technical specifications


Attributes
Logistic Weight22 g
TypeSolid State Auto Switch
Min. tension4.5 V
Max. tension28 V
ConnectionM12-4 Pin
Cable length1 m
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 41.37 excl. VAT
/ Each
£ 49.64 incl. VAT
  • Delivery usually within ( 4 ) days