AVENTICS R412022859 SENSOR


Sensors, Series ST6

References
aventics:R412022859
rubix:219A8100
brand logo
brand logo
Technical specifications
TypeSensor
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : AVENTICS R412022859 SENSOR


The AVENTICS Series ST6 sensors are suitable for mounting in the 6 mm T-slot as well as sensor mounting to the cylinder. They are suited for mounting to all AVENTICS round cylinders, tie rod cylinders, and profile cylinders. With their optimized, compact shape, the sensors can be flush-fit into existing slots and integrated into any machine environment, even with sensor mounting. Retaining ribs on the side of the sensor enable simple mounting, including in hard-to-reach locations or for overhead assembly. The durable mounting screw holds the sensor in the desired position and can withstand shocks or vibrations

Strengths

•Universal sensors for the standardized 6 mm nut
Mounting from above in the nut (“drop-in” mounting)
Wide range of versions with different line lengths and connections
Combined mounting screw with hexagon socket and slotted screw
ATEX versions available
High and low temperature versions available

Technical specifications


Attributes
TypeSensor
Min. tension10 V
Max. tension30 V
MaterialPolyamide
Connection3-Pin;Plug
Cable length0.3 m
Min. temperature-30 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 42.70 excl. VAT
/ Each
£ 51.24 incl. VAT
  • Delivery usually within ( 6 ) days