References
Festo:SMT-8M-A-NO-24V-E-7,5-OE
Rubix:263A6875
Manufacturer :8138001
EAN:4052568556518

Documents
Product details : FESTO 8138001 PROXIMITY SWITCH SMT-8M-A-NO-24V-E-7,5-OE
For T-slot
Technical specifications
Attributes
| Type | proximity sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | reinforced pa, high-alloy stainless steel (housing);tpe-u (pur) (cable sheath) |
| Cable length | 7.5 m |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 31.00 excl. VAT
/ Each
£ 37.20 incl. VAT
- Delivery usually within ( 2 ) days