Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 8065029 PROXIMITY SENSOR
FESTO 8065029 PROXIMITY SENSOR
Proximity switch SMT-10G
References
festo:
SMT-10G-NS-24V-E-0,3Q-M&
rubix:
392A1959
manufacturer :
8065029
ean:
4052568290801
Technical specifications
Type
Proximity Sensor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8065029 PROXIMITY SENSOR
Magneto-resistive cylinder sensor for round slot, can be inserted lengthways
Strengths
Measuring principle: magneto-resistive
SMT-10G: design ideal for gripper sensing
Insertable in the slot lengthwise or from above
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
Type
Proximity Sensor
Material
PA-Reinforced, PC (Housing);TPE-U(PUR) (Cable Sheath)
Connection
M8x1 Cable Plug
Cable length
0,3
m
Min. temperature
-20
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.55
excl. VAT
/
Each
£
66.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
FESTO 538338 PROXIMITY SWITCH SIED-M18B-ZS-K-L-PA
FESTO 150455 PROXIMITY SWITCH SIEH-M12B-PO-S-L
FESTO 537712 RECEIVER SOEG-E-M18W-NA-S-2L
FESTO 174551 PROXIMITY SWITCH SIES-Q8B-NO-S-L
SMC D-A72L AUTO SWITCH
FESTO 150405 PROXIMITY SWITCH SIEN-M12B-NO-S-L
FESTO 551387 PROXIMITY SWITCH SIES-8M-PS-24V-K-0,3-M8D
FESTO 551393 PROXIMITY SENSOR
SMC C85N16-250 ISO CYLINDER
FESTO 538265 PROXIMITY SWITCH SIEH-3B-NS-S-L
FESTO 178291 PROXIMITY SWITCH SIES-Q5B-PS-K-L
FESTO 150400 PROXIMITY SWITCH SIEN-M12B-NS-K-L
FESTO 150460 PROXIMITY SWITCH SIEH-M18B-NO-K-L
ASCONUMAT CLEVIS P493A3131000A00
SCHNEIDER CONNECTOR CABLE XZCP1141L10