SMC D-B53L AUTO SWITCH


Switch Series D-

References
smc:D-B53L
rubix:119A9515
brand logo
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-B
See all Specifications

Product details : SMC D-B53L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDM2, CDBM2, CDVM3/5, CDLM2, CDG1, MGG, CDLG1, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CE2, CNA, MGC, MLGC, RHC, REC.

Model: B53 (DC Volt <24, LED)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight77 g
TypeAuto Switch
ExecutionD-B
Show UNSPSC/ECL@SS
£ 29.46 excl. VAT
/ Each
£ 35.35 incl. VAT
  • Delivery usually within ( 4 ) days