FESTO 552797 FIBRE-OPTIC UNIT


Optical sensors Festo

References
festo:SOE4-FO-L-HF2-1N-K
rubix:391A6153
manufacturer :552797
ean:4052568194529
brand logo
brand logo
Technical specifications
Min. tension10Ā V
Max. tension30Ā V

Product details : FESTO 552797 FIBRE-OPTIC UNIT


Fibre-optic unit SOE4-FO-L-HF2-1N-K Ideal for material-independent small part detection. Design=Block design, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Min. tension10Ā V
Max. tension30Ā V
Show UNSPSC/ECL@SS
Ā£ 126.43 excl. VAT
/ Each
Ā£ 151.72 incl. VAT
  • Usually arrives within 14 working days