SMC D-M9PLAPC PRE-WIRED CONNECTOR


Switch Series D-M9#W(V)

References
smc:D-M9PLAPC
rubix:122A3980
brand logo
brand logo
Technical specifications
TypeAuto Switch
Min. tension24 V
Max. tension24 V
See all Specifications

Product details : SMC D-M9PLAPC PRE-WIRED CONNECTOR


SMC's pre-wired connector auto switches are available in 3 or 4 pin 8mm style, or 4 pin 12mm style. 3 standard wire lengths are also available: 0.5m (S), 1.0m (M) and 3.0m (L). With the use of the pre-wired connector switch, the need for minimum order quantities for "special" auto switches with connectors is eliminated, and wiring with the use of standard connectors is simplified.
D-**PC, Pre-wired Connector Auto Switch

Technical specifications


Attributes
Logistic Weight36 g
TypeAuto Switch
Min. tension24 V
Max. tension24 V
Connection3-Wire
Cable length68 m
Show UNSPSC/ECL@SS
£ 42.12 excl. VAT
/ Each
£ 50.54 incl. VAT
  • Delivery usually within ( 4 ) days