References
Schneider Electric:XS4P18PA340
Rubix:153A9973
EAN:3389110913378

Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
Documents
Product details : SCHNEIDER PROX M18 PLASTIC DC XS4P18PA340
Inductive sensor XS4 M18, L36mm- PPS, Sn8mm, 12..24VDC, cable 2m. range of product: OsiSense XS - series name: general purpose - sensor type: inductive proximity sensor - device application: - - sensor name: XS4 - sensor design: cylindrical M18 - size: 36 mm - body type: fixed - material: plastic - type of output signal: discrete - wiring technique: 3-wire - output circuit type: DC - cable length: 2 m. Benefits: Available everywhere at your Telemecanique sensors distributor next door, compliant with international standards & certifications in standard and increased range.... Applications: ..
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
| Material | plastic |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 58.50 excl. VAT
/ Each
£ 70.20 incl. VAT
- Delivery usually within ( 15 ) days