SMC D-T792L AUTO SWITCH


Switch Series D-

References
smc:D-T792L
rubix:120A0414
S79x/S7Px/T79x, Solid State Switch, Direct Mounting, Grommet, In-line
brand logo
Technical specifications
TypeAuto Switch
ExecutionD
See all Specifications

Product details : SMC D-T792L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDRB, MDSU.

Model: T792 (2-wire - Left)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight50 g
TypeAuto Switch
ExecutionD
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 42.15 excl. VAT
/ Each
£ 50.58 incl. VAT
  • Delivery usually within ( 4 ) days