SMC D-K59WL AUTO SWITCH


D-RxK Amplifier

References
smc:D-K59WL
rubix:119A9782
brand logo
brand logo
Technical specifications
TypeSolid State Auto Switch
ExecutionD
Min. tension24 V
See all Specifications

Product details : SMC D-K59WL AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 80mA.
•Applicable Actuator Series: CDG1, MGG, CDA1, CDBA1, CDV3, CDVS, CDLA, CDL1, CNA, MGC, RHC, MLGC, REC, CE2.

Lead Wire Length: L (3 m)
Model: K59W (2-wire)

Technical specifications


Attributes
Logistic Weight72 g
TypeSolid State Auto Switch
ExecutionD
Min. tension24 V
Max. tension24 V
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 48.52 excl. VAT
/ Each
£ 58.22 incl. VAT
  • Delivery usually within ( 4 ) days