References
SMC:D-R732CL
Rubix:119A6393
EAN:3618036132298

Documents
Product details : SMC D-R732CL CONNECTOR
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Connector.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDRB, MDSU.
Model: R732C (DC Volt <24, Left)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 24VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDRB, MDSU.
Model: R732C (DC Volt <24, Left)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Type | auto-switch |
| Execution | d |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 28.57 excl. VAT
/ Each
£ 34.28 incl. VAT
- Delivery usually within ( 4 ) days