SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SWIVEL CASTOR
See technical informationReferences
Spartex:UK-V50Q125NPJP05
Rubix:245A7106
Product details : SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
PLATE FIXING SWIVEL CASTOR
200MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 60.66 excl. VAT
/ Each
£ 72.79 incl. VAT
- Usually arrives within 14 working days

